EATON 10250T206NC1N-POP | BJ4UMV

EATON 10250T206NC1N-POP Pushbutton, 30.5 Mm, Heavy-Duty, Incandescent, Red Lens, 24 Vac/Dc Supply, #757

Item: BJ4UMV Model: 10250T206NC1N-POP
In Stock

Get it by Tuesday, Jun 17

€408.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeStandard
FeaturesPoint Of Purchase Packaging
Height3"
Lamp Module TypeIncandescent, Full Voltage
Lamp Voltage24V AC/DC
Led Lamp Number#757
Length7"
Lens ColorRed
Lens MaterialPlastic
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Supply Voltage24V AC/DC
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Width6"

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)7.62
Ship length (cm)17.78
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T206NC1N-POP Pushbutton, 30.5 Mm, Heavy-Duty, Incandescent, Red Lens, 24 Vac/Dc Supply, #757
€408.16 /unit