EATON 10250T197LRG2D | BJ4UGR

EATON 10250T197LRG2D Pushbutton, Heavy-Duty, Standard Actuator, Led, Full Voltage, Red, Glass, 120 Vdc

Item: BJ4UGR Model: 10250T197LRG2D
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeStandard
Height1 4/5"
Lamp Module TypeLED, Full Voltage
Length2.66"
Lens ColorRed
Lens MaterialGlass
Light Unit Voltage120V DC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3R NEMA 12 NEMA 3 NEMA 4 NEMA 4X NEMA 13
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.12 lbs.
Width1.78"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)4.57
Ship length (cm)6.76
Ship width (cm)4.52
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T197LRG2D Pushbutton, Heavy-Duty, Standard Actuator, Led, Full Voltage, Red, Glass, 120 Vdc