Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T174 | BJ4TVG

EATON 10250T174 Push Button Operator, 30mm Size, Momentary Push, Yellow, 65mm Mushroom Head

Item: BJ4TVG Model: 10250T174Cross Ref: 39P934
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€360.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorYellow
Actuator MaterialAnodized Aluminum
Basic MaterialMetal
Bus MaterialZinc Die Cast
LegendNo Legend
Number Of Operators1
Operating ModeMomentary
Product Height2"
Product Width2 2/5"
ActionMomentary
Bezel MaterialZinc Die Cast
Head MaterialMetal
Head/lens ColorYellow
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialAluminum
Overall Depth3.4"
Overall Height2"
Overall Width2 2/5"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)8.64
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelLegendTypeBasic MaterialSizeNumber Of OperatorsBezelPrice
EATON 10250ED1043-4 | BJ4QYF 10250ED1043-4No Legend-Metal-1-€236.53
EATON 10250ED1164-3 | BJ4RBT 10250ED1164-3-Pushbutton---Chrome€306.43
EATON 10250ED1164-2 | BJ4RBU 10250ED1164-2-Pushbutton---Chrome€306.43
EATON 10250ED1164 | BJ4RBX 10250ED1164-Pushbutton---Chrome€271.58
EATON 10250ED1164-5 | BJ4RBZ 10250ED1164-5-Pushbutton---Chrome€306.43
EATON 10250ED1164-4 | BJ4RCD 10250ED1164-4-Pushbutton---Chrome€306.43
EATON 10250ED1241 | BJ4RCH 10250ED1241------€237.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T174 Push Button Operator, 30mm Size, Momentary Push, Yellow, 65mm Mushroom Head
€360.65 /unit