Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T173-51 | BJ4TVK

EATON 10250T173-51 Heavy Duty Non-Illuminated Pushbutton, 30.5 mm, 1NC Contact, Green

Item: BJ4TVK Model: 10250T173-51Cross Ref: 39P523
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€291.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator MaterialAnodized Aluminum
Basic MaterialMetal
Bus MaterialZinc Die Cast
FeaturesDiaphragm Seals, Enclosed Silver Contacts With Reliability Nibs, Grounding Nibs
LegendNo Legend
Number Of Operators1
Operating ModeMomentary
Product Diameter2 1/2"
Product Height1"
Product Width1"
Ac Contact Rating10A @ 600V
ActionMomentary
Head MaterialMetal
Head/lens ColorGreen
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Depth1"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterBasic MaterialBezelNumber Of OperatorsPrice
EATON 10250T101-2 | BJ4RKN 10250T101-230.5 mm2 NOClass I Division 2---Chrome-€206.46
EATON 10250T101-3 | BJ4RKX 10250T101-3-2 NCPushbutton---Chrome-€199.43
EATON 10250T101-51 | BJ4RLC 10250T101-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-2 | BJ4RLD 10250T102-2-2 NOPushbutton---Chrome-€206.46
EATON 10250T102-51 | BJ4RLL 10250T102-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-3 | BJ4RLN 10250T102-3-2 NCPushbutton---Chrome-€206.46
EATON 10250T103-3 | BJ4RLY 10250T103-330.5 mm2 NCClass I Division 2---Chrome-€206.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T173-51 Heavy Duty Non-Illuminated Pushbutton, 30.5 mm, 1NC Contact, Green
€291.81 /unit