EATON 10250T15113H635 | BJ4TEN

EATON 10250T15113H635 Pushbutton, 30.5 Mm, Metal, Cam 1, Non-Illuminated, Two-Position, H635, Chrome Bezel

Item: BJ4TEN Model: 10250T15113H635
In Stock

Get it by Tuesday, Jun 10

€494.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeKey
BezelChrome
Cam CodeCam 1
Height1 3/4"
IlluminationNon-Illuminated
Key NumberH635
Key Removal PositionRight, Left
Length2 1/2"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Positions2
Throw Type60 aa
TypePushbutton
Warranty1 yr.
Weight0.39 lbs.
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)4.45
Ship length (cm)6.35
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T15113H635 Pushbutton, 30.5 Mm, Metal, Cam 1, Non-Illuminated, Two-Position, H635, Chrome Bezel
€494.45 /unit