EATON 10250T123-3 | BJ4RTK

EATON 10250T123-3 Non-Illuminated Push Button, 30mm Size, Momentary Push, Green, 2NC, Metal

Item: BJ4RTK Model: 10250T123-3Cross Ref: 39P570
Limited Availability
€364.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Push Button
Basic MaterialMetal
FeaturesDiaphragm Seals, Enclosed Silver Contacts With Reliability Nibs, Grounding Nibs
LegendNo Legend
Number Of Operators1
Ac Contact Rating10A @ 600V
ActionMomentary
Head MaterialMetal
Head/lens ColorGreen
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialMetal
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsCE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 NO.14, CSA LR68551, ROHS, UL 131568, UL 508

Shipping Info:

Ship weight (kg) 0.135
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterBasic MaterialBezelNumber Of OperatorsPrice
EATON 10250T101-2 | BJ4RKN 10250T101-230.5 mm2 NOClass I Division 2---Chrome-€206.46
EATON 10250T101-3 | BJ4RKX 10250T101-3-2 NCPushbutton---Chrome-€199.43
EATON 10250T101-51 | BJ4RLC 10250T101-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-2 | BJ4RLD 10250T102-2-2 NOPushbutton---Chrome-€206.46
EATON 10250T102-51 | BJ4RLL 10250T102-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-3 | BJ4RLN 10250T102-3-2 NCPushbutton---Chrome-€206.46
EATON 10250T103-3 | BJ4RLY 10250T103-330.5 mm2 NCClass I Division 2---Chrome-€206.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T123-3 Non-Illuminated Push Button, 30mm Size, Momentary Push, Green, 2NC, Metal
€364.15 /unit