Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T122 | BJ4RRW

EATON 10250T122 Push Button Operator, 30 mm Size, Momentary Push, Red, 40mm Mushroom Head

Item: BJ4RRW Model: 10250T122Cross Ref: 39P926
In Stock : 29 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€101.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
Basic MaterialMetal
Bus MaterialZinc Die Cast
LegendNo Legend
Number Of Operators1
Operating ModeMomentary
Product Height2 1/5"
Product Width1.9"
ActionMomentary
Bezel MaterialZinc Die Cast
Head MaterialPlastic
Head/lens ColorRed
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPolymer
Overall Depth2"
Overall Height2 1/5"
Overall Width1.9"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.59
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelLegendTypeBasic MaterialSizeNumber Of OperatorsBezelPrice
EATON 10250ED1043-4 | BJ4QYF 10250ED1043-4No Legend-Metal-1-€236.53
EATON 10250ED1164-3 | BJ4RBT 10250ED1164-3-Pushbutton---Chrome€306.43
EATON 10250ED1164-2 | BJ4RBU 10250ED1164-2-Pushbutton---Chrome€306.43
EATON 10250ED1164 | BJ4RBX 10250ED1164-Pushbutton---Chrome€271.58
EATON 10250ED1164-5 | BJ4RBZ 10250ED1164-5-Pushbutton---Chrome€306.43
EATON 10250ED1164-4 | BJ4RCD 10250ED1164-4-Pushbutton---Chrome€306.43
EATON 10250ED1241 | BJ4RCH 10250ED1241------€237.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T122 Push Button Operator, 30 mm Size, Momentary Push, Red, 40mm Mushroom Head
€101.38 /unit