Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T112-2 | BJ4RQT

EATON 10250T112-2 Heavy Duty Oil/Watertight Non-Illuminated Pushbutton, 30.5 Mm, 2No Contact, Red

Item: BJ4RQT Model: 10250T112-2Cross Ref: 39P548
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€248.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
Actuator TypeExtended
BezelChrome
Contact Configuration2 NO
Height1"
IlluminationNon-Illuminated
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterBasic MaterialBezelNumber Of OperatorsPrice
EATON 10250T101-2 | BJ4RKN 10250T101-230.5 mm2 NOClass I Division 2---Chrome-€206.46
EATON 10250T101-3 | BJ4RKX 10250T101-3-2 NCPushbutton---Chrome-€199.43
EATON 10250T101-51 | BJ4RLC 10250T101-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-2 | BJ4RLD 10250T102-2-2 NOPushbutton---Chrome-€206.46
EATON 10250T102-51 | BJ4RLL 10250T102-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-3 | BJ4RLN 10250T102-3-2 NCPushbutton---Chrome-€206.46
EATON 10250T103-3 | BJ4RLY 10250T103-330.5 mm2 NCClass I Division 2---Chrome-€206.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T112-2 Heavy Duty Oil/Watertight Non-Illuminated Pushbutton, 30.5 Mm, 2No Contact, Red
€248.85 /unit