Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T104-2 | BJ4RMR

EATON 10250T104-2 Non-Illuminated Push Button, 30 mm Size, Momentary Push, Yellow, 2NO

Item: BJ4RMR Model: 10250T104-2Cross Ref: 39P546
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€248.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorYellow
Contact Configuration2 NO
Height2"
IlluminationNon-Illuminated
Length3 1/2"
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.2 lbs.
Width2 1/2"
Ac Contact Rating10A @ 600V
ActionMomentary
Head MaterialMetal
Head/lens ColorYellow
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Depth3.5"
Overall Height2"
Overall Width2 1/2"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterBasic MaterialBezelNumber Of OperatorsPrice
EATON 10250T101-2 | BJ4RKN 10250T101-230.5 mm2 NOClass I Division 2---Chrome-€206.46
EATON 10250T101-3 | BJ4RKX 10250T101-3-2 NCPushbutton---Chrome-€199.43
EATON 10250T101-51 | BJ4RLC 10250T101-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-2 | BJ4RLD 10250T102-2-2 NOPushbutton---Chrome-€206.46
EATON 10250T102-51 | BJ4RLL 10250T102-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-3 | BJ4RLN 10250T102-3-2 NCPushbutton---Chrome-€206.46
EATON 10250T103-3 | BJ4RLY 10250T103-330.5 mm2 NCClass I Division 2---Chrome-€206.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T104-2 Non-Illuminated Push Button, 30 mm Size, Momentary Push, Yellow, 2NO
€248.85 /unit