EATON 10250T101-1M29 | BJ4RKH

EATON 10250T101-1M29 Pushbutton, 30.5 Mm, Heavy-Duty, Non-Illuminated, Momentary, Black Actuator, Black Field

Item: BJ4RKH Model: 10250T101-1M29
In Stock

Get it by Wednesday, Jun 11

€249.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator MaterialPlastic
BezelChrome
Contact Configuration1 NC, 1 NO
Field ColorBlack
Height2"
IlluminationNon-Illuminated
Legend MarkingsRESET
Length3 1/2"
Mfr. SeriesSeries 10250T
Mounting TypeFlush
Nema Enclosure RatingNEMA 3 NEMA 3R NEMA 4X NEMA 13 NEMA 4 NEMA 12
Operating ModeMomentary
Sizestandard
TypePushbutton
Warranty1 yr.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T101-1M29 Pushbutton, 30.5 Mm, Heavy-Duty, Non-Illuminated, Momentary, Black Actuator, Black Field
€249.65 /unit