EATON 10250H5202 | BJ4RJE

EATON 10250H5202 Pushbutton, 30.5 Mm, Heavy-Duty, Nema 1, Black, Flush, Surface Mounting, Two Element

Item: BJ4RJE Model: 10250H5202
In Stock

Get it by Friday, Jun 13

€531.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypeFlush
Enclosure MaterialDie cast
Height4.7"
Legend MarkingsFOR REV
Length2 1/2"
Lens MaterialPlastic
Mfr. SeriesSeries 10250H
Mounting TypeSurface
Nema Enclosure RatingNEMA 1
NotesBlack Bezel
Number Of Elements2
Type30.5 mm, Heavy-Duty
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 1/5"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)11.94
Ship length (cm)6.35
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250H5202 Pushbutton, 30.5 Mm, Heavy-Duty, Nema 1, Black, Flush, Surface Mounting, Two Element
€531.42 /unit