EATON 10250H4239 | BJ4RJC

EATON 10250H4239 Pushbutton, 30.5 Mm, Heavy-Duty, Black Actuator, Polyester Enclosed, Surface Mounting, 1Nc

Item: BJ4RJC Model: 10250H4239
In Stock

Get it by Thursday, Jun 12

€1,437.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)6.1
Ship length (cm)11.94
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250H4239 Pushbutton, 30.5 Mm, Heavy-Duty, Black Actuator, Polyester Enclosed, Surface Mounting, 1Nc
€1,437.23 /unit