EATON 10250H2740 | BJ4RHQ

EATON 10250H2740 Pushbutton, 30.5 Mm, Heavy-Duty, Die Cast, Horizontal/Vertical Mounting, Two Element

Item: BJ4RHQ Model: 10250H2740
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeMechanically interlocked
Enclosure MaterialDie cast
Height5"
IlluminationPrestest
Legend MarkingsFOR REV
Length7.9"
Mfr. SeriesSeries 10250H
Mounting TypeVertical Horizontal
Nema Enclosure RatingNEMA 4 NEMA 3R NEMA 4X NEMA 3 NEMA 13
NotesNo Legend On Button. Specify Any Standard Legend, No Price Change. Open Type Enclosure. Round Button.
Number Of Elements2
Type30.5 mm, Heavy-Duty
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)12.7
Ship length (cm)20.07
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250H2740 Pushbutton, 30.5 Mm, Heavy-Duty, Die Cast, Horizontal/Vertical Mounting, Two Element