EATON 10250H2544 | BJ4RHG

EATON 10250H2544 Pushbutton, 30.5 Mm, Heavy-Duty, Nema 1, Black, Horizontal/Vertical Mounting, Two Element

Item: BJ4RHG Model: 10250H2544
In Stock

Get it by Tuesday, Jun 10

€772.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypeMechanically interlocked
Enclosure TypeOpen, No Cover
Height3.7"
IlluminationPrestest
Length5.9"
Mfr. SeriesSeries 10250H
Mounting TypeVertical Horizontal
Nema Enclosure RatingNEMA 1 (open type, no cover)
NotesNo Legend On Button. Specify Any Standard Legend, No Price Change. Open Type Enclosure.
Number Of Elements2
Type30.5 mm, Heavy-Duty
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.5 lbs.
Width4"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)9.4
Ship length (cm)14.99
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250H2544 Pushbutton, 30.5 Mm, Heavy-Duty, Nema 1, Black, Horizontal/Vertical Mounting, Two Element
€772.94 /unit