Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250ED1117-4KR Illuminated Selector Switch, 30 mm Size, 4 Position, 2NO/2NC, Red | CJ2PAG

EATON 10250ED1117-4KR Illuminated Selector Switch, Illuminated Selector Switch, 30mm Size, 4 Position/2NC, Red

Item: CJ2PAG Model: 10250ED1117-4KRCross Ref: 39P819
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€735.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Ac Contact Rating10A @ 660V
Bezel MaterialZinc
Hazardous Location SpecificationNot Rated
Lamp Bulb TypeIncandescent
Lamp Module TypeTransformer
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator Head ColorRed
Operator Head MaterialPolymer
Operator IlluminationIlluminated
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.2475

Product Variants

ProductModelNumber Of PositionsHeightContact ConfigurationLegendBasic MaterialPrice
EATON 10250ED1080-2 | BJ4QZN 10250ED1080-222"---€444.16
EATON 10250ED1117-2LR | BJ4QZY 10250ED1117-2LR----Metal€473.05
EATON 10250ED1117-3KR | BJ4RAC 10250ED1117-3KR31"2 NO, 2 NC--€572.14
EATON 10250ED1117-3LR | BJ4RAE 10250ED1117-3LR----Metal€552.33
EATON 10250ED1117-KR | BJ4RAG 10250ED1117-KR21"1 NC, 1 NO--€482.57
EATON 10250ED1117-2KR | BJ4RAM 10250ED1117-2KR31"2 NO--€471.01
EATON 10250ED1117-LR | BJ4RAQ 10250ED1117-LR21"1 NC, 1 NO--€488.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250ED1117-4KR Illuminated Selector Switch, Illuminated Selector Switch, 30mm Size, 4 Position/2NC, Red
€735.41 /unit