EATON 100MCSR4313W | BJ4QWR

EATON 100MCSR4313W Low Voltage Round Switched Capacitor Bank, 100 KVA Power Rating, 480 VAC, 120 A

Item: BJ4QWR Model: 100MCSR4313W
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank

Shipping Info:

Ship weight (kg) 99
Ship height (cm)91.44
Ship length (cm)35.56
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100MCSR231MW | BJ4QWH 100MCSR231MW--
RFQ
EATON 100MCSR6313M | BJ4QWK 100MCSR6313M--
RFQ
EATON 100MCSR231M | BJ4QWL 100MCSR231M--
RFQ
EATON 100MCSR231 | BJ4QWM 100MCSR231AUTOVAR 300-
RFQ
EATON 100MCSR4313 | BJ4QWN 100MCSR4313AUTOVAR 300-
RFQ
EATON 100MCSR231W | BJ4QWP 100MCSR231W--
RFQ
EATON 100MCSR6313MW | BJ4QWQ 100MCSR6313MW--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 100MCSR4313W Low Voltage Round Switched Capacitor Bank, 100 KVA Power Rating, 480 VAC, 120 A