EATON 1008847CH | BJ4QRT

EATON 1008847CH Lever Bypass Meter Pedestal, 600 V, 320 A

Item: BJ4QRT Model: 1008847CH
In Stock

Get it by Wednesday, Jun 11

€4,631.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating320A
BypassLever
Feed TypeBottom
Ground#14 AWG to 1/0 AWG
Height58"
Hub TypeSolid Top
Length4.93"
Line#2/0-250 kcmil
Main Circuit Breaker(2) 200A bolt-on
Number Of Jaws4
SecurityRingless
TypeResidential
Utility ApprovalsIL : Commonwealth Edison (ComEd) / CECHA
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight62 lbs.
Width12.97"

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)147.32
Ship length (cm)12.52
Ship width (cm)32.94
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1008847CH Lever Bypass Meter Pedestal, 600 V, 320 A
€4,631.58 /unit