EATON 1007701CH | BJ4QQF

EATON 1007701CH Meter Socket, Multi-Position, 3 Wire, 600 VAC, 200A, 1 Phase

Item: BJ4QQF Model: 1007701CH
In Stock

Get it by Thursday, Jun 12

€3,129.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
BypassHorn
Feed TypeTop/Bottom
Height14 1/8"
Hub TypeHub Opening
Length5 3/8"
Line3/8" Stud
Load#8-250 kcmil
NotesRGE Approved
Number Of Jaws4
Number Of Sockets3
Number Of Wires3
Phase1
SecurityRingless
TypeMultiple Position Horizontal Ganged Sockets
Utility ApprovalsNY : Rochester Gas & Electric (RG&E)
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.01 lbs.
Width32 3/8"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)35.88
Ship length (cm)13.65
Ship width (cm)82.23
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1007701CH Meter Socket, Multi-Position, 3 Wire, 600 VAC, 200A, 1 Phase
€3,129.02 /unit