EATON 1007003CCH | BJ4QQA

EATON 1007003CCH Instrument Rated Meter Socket, 600 VAC, 20A, 3 Phase

Item: BJ4QQA Model: 1007003CCH
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
AccessoriesFactory Wired Test Switch
Amps Rating20A
Feed TypeSolid
Height16 1/2"
Hub TypeSolid Top
Length3 1/2"
Number Of Jaws13
Number Of Sockets1
Number Of Wires4
Phase3
TypeInstrument Rated Socket
Utility ApprovalsMI : DTE Energy (Detroit Edison)
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width14"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)41.91
Ship length (cm)8.89
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1007003CCH Instrument Rated Meter Socket, 600 VAC, 20A, 3 Phase