Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 06916E-116 Hydraulic Hose Fitting Screwable | AF6UPP 20JU89

EATON 06916E-116 Hydraulic Hose Fitting, Steel x Steel, -16 For Hose Dash Size, NPTF x Hose

Item: AF6UPP Model: 06916E-116Cross Ref: 20JU89
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Dash Size16
FinishTrivalent Zinc Chromate Plated
Fitting MaterialCarbon Steel
Fitting TypeMale NPT Straight
Hose7/8"
Length2 22/25"
TypeScrew Together
Finish/coatingTrivalent Chromate Zinc
Fitting ShapeStraight
For Hose Dash Size-16
For Hose I.d.7/8"
For Use With Hose SeriesH059, H069, H166, H169, H229, H239, H366, H569 Series
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderFemale
Hose Fitting A Size1"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size7/8"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F800 psi
Overall Length2.88 mm
ReusableNo
StandardsSAE J516
Thread Size1"-11 1/2
Thread TypeNPTF

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)15.24
HS code7307929000

Product Variants

ProductModelFitting MaterialConnection TypeTypeHoseFlange SizeThread AngleAngleInside Dia.Price
EATON 1BA20FJA20 Hydraulic Hose Fitting 45 Degree 1-1/4 | AA2AWH 10C247 1BA20FJA20Steel-Crimp, Female JIC Swivel1 1/4"-37°45°-€137.09
EATON 1BA16FJB16 Hydraulic Hose Fitting 90 Degree 1 | AA2AWL 10C250 1BA16FJB16Steel-Crimp, Female JIC Swivel1"-37°90°-€102.92
EATON 1AAA10FJA10 Hydraulic Hose Fitting 45 Degree 5/8 | AA2BBT 10C372 1AAA10FJA10Steel-Crimp, Female JIC Swivel5/8"-37°45°-€52.43
EATON 06906E-104 Hydraulic Hose Fitting 1/4-18 NPT 5/16 In | AF6UHP 20JU78 06906E-104Carbon Steel-Screw Together0.312"----€21.20
EATON 06906E-106 Hydraulic Hose Fitting 3/8-18 NPT 5/16 In | AF6UHQ 20JU79 06906E-106Carbon SteelNPTScrew Together0.312"----€18.84
EATON 06908E-106 Hydraulic Hose Fitting 3/8-18 NPT 13/32 In | AF6UHT 20JU81 06908E-106Carbon Steel-Screw Together13/32"-----
RFQ
EATON 06904E-102 Hydraulic Hose Fitting Screwable | AF6UPC 20JU74 06904E-102Carbon Steel-Screw Together0.188"----€18.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 06916E-116 Hydraulic Hose Fitting, Steel x Steel, -16 For Hose Dash Size, NPTF x Hose
€55.70 /unit