EATON 02-183888 | AN6CYL

EATON 02-183888 Solenoid Valve Sv3-10-Cm-0-24Dg

Item: AN6CYL Model: 02-183888
In Stock

Get it by Friday, Jun 13

€211.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-2
Coil Series210 Bar Series
Compatible Fluid TypeAll General Purpose Hydraulic Fluids Such As: MIL-H-5606, SAE 10, SAE 20 Etc
Connector TypeDeutsch Male
DiodeNo
Flow Rate45 LPM
FunctionSolenoid Valve
Height1 23/25"
HousingNo
Housing MaterialAluminum
Installation TypeScrew In Cartridge
LeakageLess Than 5 Drops/Min, Max @ 210 Bar
Length3 1/2"
Manual Override OptionKnob Type
MaterialCartridge Only
Number Of Housing Ports2
Number Of Valve Ports2
Operating Temp.-40°C to +120°C
OperationElectrically Operated
Port TypeCartridge Only
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna N
Style2-Way 2-Position Normally Closed
Voltage24V
WarrantyHydraulics Warranty
Weight0.87 lbs.
Width1.53"

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)4.88
Ship length (cm)8.89
Ship width (cm)3.89
Country of OriginUS

Product Variants

ProductModelSeal MaterialVoltageMaterialOperating Temp.OperationFlow RatePrice
EATON 565536 | AK3KGC 565536------€65.04
EATON 02-167261 | AL4LYL 02-167261Viton-Cartridge Only-40°C to +120°CElectrically Operated45 LPM€85.89
EATON 02-200197 | AL4NUG 02-200197Buna N120V ACCartridge Only-40°C to +120°CElectrically Operated45 LPM€152.76
EATON 02-182272 | AL8CUQ 02-182272Buna N115VCartridge Only-40°C to +120°CElectrically Operated45 LPM€237.44
EATON 02-167945 | AM2YRL 02-167945Viton115VCartridge Only-40°C to +120°CElectrically Operated45 LPM€161.94
EATON 02-180108 | AM7RMD 02-180108Buna N-Cartridge Only-40°C to +100°CElectrically Operated45 LPM€154.06
EATON 565658 | AN2QXR 565658------€177.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-183888 Solenoid Valve Sv3-10-Cm-0-24Dg
€211.48 /unit