EATON 02-181991 | AM8YKQ

EATON 02-181991 Flow Control Valve Far1-16-S-0-30

Item: AM8YKQ Model: 02-181991
In Stock

Get it by Tuesday, Jun 10

€470.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Valve
Adjustment TypeScrew With Locknut
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-16-2
Differential Pressure17 Bar
Factory Set Flow Rate113.7 LPM
FeaturesNone
Flow Rate114 LPM
Fluid CompatibilityMILA-HA-5606, SAE 10, SAE 20, Etc
FunctionFlow Regulator
Height1 1/2"
HousingNo
Installation TypeScrew In Cartridge
Leakage Rate550 cc/min.
Length4.94"
Max. Flow Rate113.6 LPM
Min. Flow Rate30.3 LPM
Number Of Housing Ports2
Number Of Valve Ports2
Operating Temp.-40°C to +120°C
OperationDifferential Pressure
Port TypeCartridge Only
Pressure Rating310 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna-N
Spool SealNo
StylePressure Compensated, Free Reverse Flow
Valve MaterialSteel
Valve Torque Into Cavity108 N-m to 122 N-m, 136 N-m to 149 N-m
WarrantyHydraulics Warranty
Weight1.48 lbs.
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)3.81
Ship length (cm)12.55
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelPressure RatingFlow RateOperating Temp.Price
EATON 02-183443 | AM2LNK 02-183443310 Bar114 LPM-40°C to +120°C€515.57
EATON 305AA00215A | AN3BWC 305AA00215A310 Bar114 LPM-40°C to +120°C€839.04
EATON 02-199172 | AN9UZQ 02-199172310 Bar114 LPM-40°C to +120°C€535.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-181991 Flow Control Valve Far1-16-S-0-30
€470.35 /unit