EATON 02-177000 | AK3JRT

EATON 02-177000 Motion Control Valve Cbv1-10V-S-0-A-30/25

Item: AK3JRT Model: 02-177000
In Stock

Get it by Tuesday, Jun 10

€560.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Valve
Adjustment TypeScrew
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-3S
FeaturesNone
Flow Rate60 LPM
Fluid CompatibilityMILA-HA-5606, SAE 10, SAE 20, Etc
FunctionCounter Balance Valve
Height1 1/4"
HousingNo
Installation TypeScrew In Cartridge
Leakage Rate0.25 cc/min.
Length4.9"
Max. Relief Pressure350 Bar
Maximum Load Induced Pressure350 Bar
Maximum Pilot Adjustment37.4 Bar
Minimum Pilot Adjustment30.6 Bar
Number Of Housing Ports3
Number Of Valve Ports3
Operating Temp.-40°C to +120°C
OperationPilot Operated
Pilot Ratio4,1
Port SizeNot Available
Port TypeCartridge Only
Pressure Rating350 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialNitrile
Style3-Ported, Externally Piloted
Valve MaterialSteel
WarrantyHydraulics Warranty
Weight0.79 lbs.
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)3.18
Ship length (cm)12.45
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelPressure RatingFlow RateOperating Temp.Price
EATON 02-172236 | AM2BRR 02-172236350 Bar60 LPM-40°C to +120°C€459.42
EATON 02-171967 | AM2QGX 02-171967350 Bar60 LPM-40°C to +120°C€459.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-177000 Motion Control Valve Cbv1-10V-S-0-A-30/25
€560.64 /unit