EATON 02-176838 | AK3KMC

EATON 02-176838 Solenoid Valve Sv4-10-3-0-24Dq

Item: AK3KMC Model: 02-176838
In Stock

Get it by Tuesday, Jun 17

€140.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-3
Compatible Fluid TypeAll General Purpose Hydraulic Fluids Such As: MIL-H-5606, SAE 10, SAE 20 Etc
Connector TypeDeutsch Male
DiodeNo
Flow Rate23 LPM
FunctionSolenoid Valve
Height1.93"
HousingNo
Housing MaterialAluminum
Installation TypeScrew In Cartridge
Leakage164 Cm3 /Min (10 In3 /Min) Max @ 210 Bar
Length4.81"
MaterialCartridge Only
Number Of Housing Ports3
Number Of Valve Ports3
Operating Temp.-40°C to +120°C
OperationElectrically Operated
Port TypeCartridge Only
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna N
Style3 Way 2 Position
Voltage24V
WarrantyHydraulics Warranty
Weight0.93 lbs.
Width1.53"

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)4.9
Ship length (cm)12.22
Ship width (cm)3.89
Country of OriginUS

Product Variants

ProductModelVoltageMaterialSeal MaterialOperationOperating Temp.Flow RatePrice
EATON 566388 | AK3KGG 566388------€125.25
EATON 566307 | AK3KGH 566307------€73.18
EATON 02-167129 | AL2ZZZ 02-16712912VAluminumBuna NElectrically Operated-40°C to +120°C23 LPM€221.98
EATON 566632 | AM4MEK 566632------€97.59
EATON 566634 | AN3REA 566634------€160.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-176838 Solenoid Valve Sv4-10-3-0-24Dq
€140.20 /unit