EATON 02-169378 | AK3JXN

EATON 02-169378 Flow Control Valve Fr2-10-C-0-10

Item: AK3JXN Model: 02-169378
In Stock

Get it by Tuesday, Jun 10

€106.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Valve
Adjustment TypeCap
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-2
Factory Set Flow Rate22.7 LPM
FeaturesNone
Flow Rate38 LPM
Fluid CompatibilityMILA-HA-5606, SAE 10, SAE 20, Etc
FunctionFlow Regulator
Height1"
HousingNo
Installation TypeScrew In Cartridge
LeakageStandard
Length4 2/5"
Max. Flow Rate37.8 LPM
Min. Flow Rate7.6 LPM
Number Of Housing Ports2
Number Of Valve Ports2
Operating Temp.-40°C to +120°C
Port TypeCartridge Only
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna-N
Spool SealNo
StyleAdjustable Pressure Compensated, Flow Regulator
Valve MaterialSteel
WarrantyHydraulics Warranty
Weight0.48 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)11.18
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPressure RatingFlow RateOperating Temp.Price
EATON 02-171845 | AK3JXL 02-171845210 Bar38 LPM-40°C to +120°C€112.19
EATON 02-112747 | AK3JXM 02-112747210 Bar38 LPM-40°C to +120°C€106.27
EATON 566215 | AK3JXP 566215---€96.41
EATON 566216 | AK3JXQ 566216---€96.49
EATON 566520 | AK3JXR 566520---€96.41
EATON 889340 | AK3JXT 889340---€96.41
EATON 565857 | AK3JXU 565857---€96.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-169378 Flow Control Valve Fr2-10-C-0-10
€106.27 /unit