EATON 02-167681 | AL2ZZY

EATON 02-167681 Solenoid Valve Sv1-10-3-0-12Dr

Item: AL2ZZY Model: 02-167681
In Stock

Get it by Tuesday, Jun 10

€120.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-3
Connector TypeDeutsch Male
DiodeNo
Flow Rate23 LPM
Fluid CompatibilityAll General Purpose Hydraulic Fluids Such as: MIL-H-5606, SAE 10, SAE 20 etc
FunctionSolenoid Valve
Height1 23/25"
Housing IncludedNo
Housing MaterialAluminum
Installation TypeScrew In Cartridge
Leakageless than 5 drops/min, max @ 210 bar
Length4"
Number Of Housing Ports3
Number Of Valve Ports3
Operating Temp.-40°C to +120°C
OperationElectrically Operated
Port TypeCartridge Only
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna-N
Special FeaturesNone
Style3 Way 2 Position
Voltage12V
WarrantyHydraulics Warranty
Weight0.93 lbs.
Width1.53"

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)4.88
Ship length (cm)10.16
Ship width (cm)3.89
Country of OriginUS

Product Variants

ProductModelVoltageOperationSeal MaterialHeightPrice
EATON 565546 | AK3KFU 565546----€65.46
EATON 565728 | AL4NUD 565728----€173.51
EATON 02-112796 | AL4NYX 02-11279624VElectrically OperatedBuna-N1 23/25"€188.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-167681 Solenoid Valve Sv1-10-3-0-12Dr
€120.27 /unit