EATON 02-167507 | AN4YCX

EATON 02-167507 Solenoid Valve Sv1-16-C-12T-12Dq

Item: AN4YCX Model: 02-167507
In Stock

Get it by Tuesday, Jun 17

€614.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-16-2
Coil SeriesJ Series
Coil Wattage23 W
Compatible Fluid TypeAll General Purpose Hydraulic Fluids Such As: MIL-H-5606, SAE 10, SAE 20 Etc
Connector TypeDeutsch Male
DiodeNo
Flow Rate132 LPM
FunctionSolenoid Valve
Height6"
HousingYes
Housing MaterialAluminum
Installation TypeScrew In Cartridge
LeakageLess Than 5 Drops/Min
Length3 1/2"
MaterialAluminum
Number Of Housing Ports2
Number Of Valve Ports2
Operating Temp.-40°C to +120°C
OperationElectrically Operated
Port Size12"
Port TypeSAE
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna N
Style2-Way 2-Position Normally Closed
Valve Torque Into Cavity108 N-m to 122 N-m
Voltage12V
WarrantyHydraulics Warranty
Width2 1/2"

Shipping Info:

Ship weight (kg) 2.376
Ship height (cm)15.24
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelVoltageMaterialSeal MaterialOperationOperating Temp.Flow RatePrice
EATON 565538 | AK3KFX 565538------€128.80
EATON 02-167510 | AL3LQG 02-167510115VAluminumBuna NElectrically Operated-40°C to +120°C132 LPM€580.77
EATON 02-198209 | AM4EPM 02-198209120V ACCartridge OnlyBuna NElectrically Operated-40°C to +120°C132 LPM€189.03
EATON 02-180111 | AM8FVX 02-180111-Cartridge OnlyBuna NElectrically Operated-40°C to +120°C132 LPM€237.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-167507 Solenoid Valve Sv1-16-C-12T-12Dq
€614.95 /unit