EATON 02-167335 | AK3KKB

EATON 02-167335 Solenoid Valve Sv3-10-0-6T-115Ag

Item: AK3KKB Model: 02-167335
In Stock

Get it by Tuesday, Jun 10

€569.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-2
Coil SeriesJ Series
Coil Wattage23 W
Compatible Fluid TypeAll General Purpose Hydraulic Fluids Such As: MIL-H-5606, SAE 10, SAE 20 Etc
Connector TypeDeutsch Male
DiodeNo
Flow Rate45 LPM
FunctionSolenoid Valve
Height5.27"
HousingYes
Housing MaterialAluminum
Installation TypeScrew In Cartridge
Leakage Rate5 drops/min.
Length2 1/2"
MaterialAluminum
Number Of Housing Ports2
Number Of Valve Ports2
Operating Temp.-40°C to +120°C
OperationElectrically Operated
Port Size6"
Port TypeSAE
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna N
Style2-Way 2-Position Normally Open
Valve Torque Into Cavity47 N-m to 54 N-m
Voltage115V
WarrantyHydraulics Warranty
Width2"

Shipping Info:

Ship weight (kg) 0.8415
Ship height (cm)13.39
Ship length (cm)6.35
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelVoltageSeal MaterialMaterialOperating Temp.OperationFlow RatePrice
EATON 02-177342 | AK3FLE 02-177342115VVitonAluminum-40°C to +120°CElectrically Operated45 LPM€526.94
EATON 02-167272 | AL4LYK 02-16727224VVitonCartridge Only-40°C to +100°CElectrically Operated45 LPM€113.22
EATON 02-198517 | AL7MJJ 02-198517120V ACBuna NAluminum-40°C to +120°CElectrically Operated45 LPM€586.56
EATON 02-177200 | AL8BMQ 02-17720024VBuna NAluminum-40°C to +120°CElectrically Operated45 LPM€409.27
EATON 02-167985 | AL8GRQ 02-167985115VBuna NAluminum-40°C to +120°CElectrically Operated45 LPM€604.32
EATON 565694 | AM2GWM 565694------€198.95
EATON 02-167349 | AM6ZDA 02-16734912VBuna NCartridge Only-40°C to +120°CElectrically Operated45 LPM€153.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-167335 Solenoid Valve Sv3-10-0-6T-115Ag
€569.01 /unit