EATON 02-164864 | AK3EXU

EATON 02-164864 Pressure Control Valve Rv11-12-S-0-50

Item: AK3EXU Model: 02-164864
In Stock

Get it by Friday, Jun 13

€139.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Valve
Adjustment TypeScrew
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-12-2
Factory Set Pressure187 Bar
Flow Rate190 LPM
Fluid CompatibilityAll SICV Product are Suitable for Mineral Oil based General Hydraulic Fluids Including MIL-H-5606, SAE 10, SAE 20, etc.
FunctionPressure Relief Valve
Height1 1/4"
HousingNo
Installation TypeScrew In Cartridge
Leakage Rate0.3 cc/min.
Length4 16/25"
Max. Working Pressure350 Bar
Min. Operating Pressure24 Bar
Number Of Housing Ports2
Number Of Valve Ports2
Operating Temp.-40°C to +120°C
OperationDirect Acting
Port SizeNot Available
Port TypeCartridge Only
Pressure Rating350 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna N
StyleSpool
Valve MaterialSteel
WarrantyHydraulics Warranty
Weight0.68 lbs.
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)3.18
Ship length (cm)11.79
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelFlow RateMax. Working PressureFunctionPort SizeSeal MaterialPrice
EATON 889487 | AK3KBT 889487-----€132.68
EATON 565903 | AK3KCW 565903-----€223.13
RFQ
EATON 565783 | AK3KFC 565783-----€86.76
RFQ
EATON 02-177256 | AL7CXB 02-177256132 LPM90 BarPressure Sequence ValveNot AvailableBuna N€94.15
EATON 02-164617 | AM2LNH 02-164617114 LPM210 BarPressure Relief ValveNot AvailableBuna N€283.81
EATON 307AA00037A | AN6FEM 307AA00037A1.5 LPM275 BarPressure Relief ValveNot AvailableBuna N€155.83
EATON 307AA00041A | AN6PJC 307AA00041A200 LPM350 BarPressure Relief ValveNot AvailableBuna N€176.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-164864 Pressure Control Valve Rv11-12-S-0-50
€139.06 /unit