EATON 02-112895 | AK3KDE

EATON 02-112895 Pressure Control Valve

Item: AK3KDE Model: 02-112895
In Stock

Get it by Friday, Jun 13

€87.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Control Valve
Adjustment TypeCap
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-2
Factory Set Pressure34.5 Bar
Flow Rate30 LPM
Fluid CompatibilityAll SICV Product are Suitable for Mineral Oil based General Hydraulic Fluids Including MIL-H-5606, SAE 10, SAE 20, etc.
FunctionsPressure Relief Valve
Height1"
HousingNo
Installation TypeScrew In Cartridge
Leakage Rate300 cc/min.
Length4.38"
Max. Operating Pressure62 Bar
Min. Operating Pressure7 Bar
Number Of Housing Ports2
Number Of Valve Ports2
Operating Temp.-40°C to +120°C
OperationDirect Acting
Port SizeNot Available
Port TypeCartridge Only
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna N
StylePoppet
Valve MaterialSteel
WarrantyHydraulics Warranty
Weight0.48 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)11.13
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 566616 | AK3KDD 566616566616€87.71
EATON 565761 | AK3KDF 565761565761€87.71
EATON 565763 | AK3KDG 565763565763€87.71
EATON 02-153227 | AK3KDH 02-15322702-153227€74.88
EATON 566260 | AK3KDJ 566260566260€74.88
EATON 565918 | AK3KDK 565918565918€74.88
EATON 566361 | AK3KDL 566361566361€94.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-112895 Pressure Control Valve
€87.71 /unit