Flat Shipping

Flat Shipping at €24.99 + VAT

EARNEST 215538G Carriage Bolt 3/8-16 x 2l - Pack Of 100 | AB6DYY 21A897

EARNEST 215538G Carriage Bolt, 3/8 In - 16 Thread Size, Steel, 2 In Lg., Blk Oxide, Gr. 8, Coarse, Square, 100 Pk

Item: AB6DYY Model: 215538GCross Ref: 21A897
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
FinishBlack Oxide
GradeGrade 8
Head Dia.25/32"
Head Height13/64"
Head StyleRound Spacer
Length2"
MaterialSteel
Neck TypeSquare
Neck Width3/8"
Square Height13/64"
System Of MeasurementImperial
Tensile Strength150000 psi
Thread FitClass 2A
Thread Length1 25/32"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.5
Fastener Length2"
Head Width13/16"
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 25/32"
Neck Height13/64"
Rockwell HardnessC33
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)12.7
Ship length (cm)18.29
Ship width (cm)12.7
HS code7318152055
Country of OriginTW

Product Variants

ProductModelThread LengthThread StyleHead StyleNeck WidthHead Dia.Square HeightTensile StrengthThread FitPkg. Qty.Price
EARNEST 215438G Carriage Bolt 3/8-16 x 3/4l - Pack Of 100 | AB6DYU 21A893 215438G17/32"Fully ThreadedRound Spacer3/8"25/32"13/64"150000 psiClass 2A100€132.01
EARNEST 215518G Carriage Bolt 3/8-16 x 1 3/4l - Pack Of 100 | AB6DYX 21A896 215518G1 17/32"Fully ThreadedRound Spacer3/8"25/32"13/64"150000 psiClass 2A100€119.34
EARNEST 215558G Carriage Bolt 3/8-16 x 2 1/2l - Pack Of 100 | AB6DYZ 21A898 215558G2 9/32"Fully ThreadedRound Spacer3/8"25/32"13/64"150000 psiClass 2A100€179.09
EARNEST 215578G Carriage Bolt 3/8-16 x 3l - Pack Of 100 | AB6DZA 21A899 215578G2 25/32"Fully ThreadedRound Spacer3/8"25/32"13/64"150000 psiClass 2A100€274.74
EARNEST 215658G Carriage Bolt 3/8-16 x 5l - Pack Of 25 | AB6DZC 21A902 215658G4 25/32"Fully ThreadedRound Spacer3/8"25/32"13/64"150000 psiClass 2A25€74.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EARNEST 215538G Carriage Bolt, 3/8 In - 16 Thread Size, Steel, 2 In Lg., Blk Oxide, Gr. 8, Coarse, Square, 100 Pk
€122.91 /unit