EAGLE UI-4-SG Type I Metal Safety Can, 9 In Dia x 5-5/16 In H, 2 Quart , Green | AG8DGA

EAGLE UI-4-SG Type I Safety Can, 2 qt Capacity, Steel, Hot Dipped Galvanized Finish, Green, Used for Oil

Item: AG8DGA Model: UI-4-SG
In Stock

Get it by Tuesday, Jun 17

€58.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemType I Safety Can
Can TypeType I
Capacity2 qt
ColorGreen
Faucet TypeTop Mounted
Flame ArrestorYes
Handle TypeFixed
Height5 5/16"
MaterialSteel
Spout TypeWithout Spout
Used ForOil
Exterior Dimensions9" x 5 5/16"
FinishGalvanized
Material Thickness24 ga.
Standard Logoosha.png, nfpa.png, carb.png, fm.png, ul.png, cul.png

Shipping Info:

Ship weight (kg) 1.0035
Ship height (cm)22.23
Ship length (cm)17.15
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeFlame ArrestorHandle TypePrice
EAGLE UI-10FSG Type I Safety Can 1 Gallon Green 8 H | AA7HRU 15Z005 UI-10FSGType IGreen1 gal.SteelTop MountedYesFixed€93.98
EAGLE UI-20FSG Type I Safety Can 2 Gallon Green 9-1/2 H | AA7HRV 15Z006 UI-20FSGType IGreen2 gal.SteelTop MountedYesFixed€99.45
EAGLE Type I Safety Can, 5 Gal. Green | Cross ref 15Z007 | Eagle UI-50FSG UI-50FSGType IGreen5 gal.SteelTop MountedYesFixed€109.99
2.5 Gallon Gas Can | EAGLE UI-25FS Type I Safety Can, Red | AA7HRX | 15Z008 UI-25FSType IRed2.5 gal.SteelTop MountedYesFixed€79.07
EAGLE UI-50-SG Type I Safety Can 5 Gallon Green 13-1/2in | AC3CZZ 2RNY6 UI-50-SGType IGreen5 gal.SteelTop MountedYesFixed€95.80
EAGLE UI-50S Type I Safety Can 5 Gallon Red 13-1/2 Inch Height | AC3TMU 2W313 UI-50SType IRed5 gal.SteelTop MountedYesFixed€83.17
EAGLE UI-10S Type I Safety Can 1 Gallon Red 8 H 9 Od | AC3TNX 2W428 UI-10SType IRed1 gal.SteelTop MountedYesFixed€71.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE UI-4-SG Type I Safety Can, 2 qt Capacity, Steel, Hot Dipped Galvanized Finish, Green, Used for Oil
€58.67 /unit