EAGLE UI-25-FSG Type I Metal Safety Can w/ F-15 Funnel, 11-1/4 Dia x 10 H, 2-1/2 Gal, Green | AG8DGD

EAGLE UI-25-FSG Type I Safety Can, 2.5 gal. Capacity, Steel, Galvanized Finish, Green

Item: AG8DGD Model: UI-25-FSG
In Stock

Get it by Friday, Jun 13

€77.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemType I Safety Can
Can TypeType I
Capacity2.5 gal.
ColorGreen
Faucet TypeTop Mounted
FinishGalvanized
Flame ArrestorYes
Handle TypeFixed
Height10"
MaterialSteel
Outside Dia.11 1/4"
Spout TypeWithout Spout
Used ForCombustibles
Contains FunnelYes
Exterior Dimensions11 1/4" x 10"
Material Thickness24 ga.
Standard Logoosha.png, nfpa.png, carb.png, fm.png, ul.png, cul.png

Shipping Info:

Ship weight (kg) 2.5695
Ship height (cm)25.4
Ship length (cm)28.58
Ship width (cm)28.58
Country of OriginUS

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeFlame ArrestorHandle TypePrice
EAGLE UI-10FSG Type I Safety Can 1 Gallon Green 8 H | AA7HRU 15Z005 UI-10FSGType IGreen1 gal.SteelTop MountedYesFixed€93.98
EAGLE UI-20FSG Type I Safety Can 2 Gallon Green 9-1/2 H | AA7HRV 15Z006 UI-20FSGType IGreen2 gal.SteelTop MountedYesFixed€99.45
EAGLE Type I Safety Can, 5 Gal. Green | Cross ref 15Z007 | Eagle UI-50FSG UI-50FSGType IGreen5 gal.SteelTop MountedYesFixed€109.99
2.5 Gallon Gas Can | EAGLE UI-25FS Type I Safety Can, Red | AA7HRX | 15Z008 UI-25FSType IRed2.5 gal.SteelTop MountedYesFixed€79.07
EAGLE UI-50-SG Type I Safety Can 5 Gallon Green 13-1/2in | AC3CZZ 2RNY6 UI-50-SGType IGreen5 gal.SteelTop MountedYesFixed€95.80
EAGLE UI-50S Type I Safety Can 5 Gallon Red 13-1/2 Inch Height | AC3TMU 2W313 UI-50SType IRed5 gal.SteelTop MountedYesFixed€83.17
EAGLE UI-10S Type I Safety Can 1 Gallon Red 8 H 9 Od | AC3TNX 2W428 UI-10SType IRed1 gal.SteelTop MountedYesFixed€71.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE UI-25-FSG Type I Safety Can, 2.5 gal. Capacity, Steel, Galvanized Finish, Green
€77.50 /unit