EAGLE T8721 Drain Cover, 18 InL x 18 In W | AG8DUD

EAGLE T8721 Drain Cover, 18 InL x 18 In W

Item: AG8DUD Model: T8721
Limited Availability
€227.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cover
ColorYellow
Length18"
Weight7 lbs.
Width18"
DrainNo
Exterior Dimensions18" x 18"
MaterialPolyurethane Elastomer
Standard Logoepa.png, spcc.png

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)12.7
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelColorPrice
EAGLE T8722 Drain Cover, 24 InL x 24 In W | AG8DUE T8722Yellow-
RFQ
EAGLE T8723 Drain Cover, 36 InL x 36 In W | AG8DUF T8723Yellow-
RFQ
EAGLE T8724 Drain Cover, 48 InL x 48 In W | AG8DUG T8724Yellow-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE T8721 Drain Cover, 18 InL x 18 In W
€227.39 /unit