EAGLE T8611 Containment Pool, 66 Gallon, | AG8DTK

EAGLE T8611 Containment Pool, 66 Gallon,

Item: AG8DTK Model: T8611
Limited Availability
€165.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainment Pool
ColorYellow
FinishPVC Coated
Capacity66 gal.
DrainNo
Exterior Dimensions12" x 12"
MaterialFabric
Standard Logoepa.png, spcc.png

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)71.12
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelSpill CapacityColorFinishPrice
EAGLE T8610 Containment Pool, 20 Gallon, | AG8DTJ T861020 gal.YellowPVC Coated-
RFQ
EAGLE T8601 Containment Pool, 100 Gallon, | AG8DTL T8601100 gal.YellowPVC Coated€237.17
EAGLE T8612 Containment Pool, 150 Gallon, | AG8DTM T8612150 gal.YellowPVC Coated€250.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE T8611 Containment Pool, 66 Gallon,
€165.36 /unit