EAGLE T8432 SX Berm, 10 ft x 26 ft x 1 ft, Black | AG8DPJ

EAGLE T8432 SX Berm, 10 ft x 26 ft x 1 ft, Black

Item: AG8DPJ Model: T8432Cross Ref: 45UX82
Limited Availability
€4,328.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Berm
ColorBlack
Height1 ft.
Length10 ft.
Width26 ft.

Shipping Info:

Ship weight (kg) 54.9
Country of OriginUS

Product Variants

ProductModelHeightColorPrice
EAGLE T8421 SX Berm, 4 ft x 4 ft x 8 In, Black | AG8DNX T84218"Black-
RFQ
EAGLE T8422 SX Berm, 4 ft x 4 ft x 1 ft, Black | AG8DNY T84221 ft.Black€1,099.99
EAGLE T8423 SX Berm, 4 ft x 6 ft x 8 In, Black | AG8DNZ T84238"Black-
RFQ
EAGLE T8424 SX Berm, 4 ft x 6 ft x 1 ft, Black | AG8DPA T84241 ft.Black€1,293.38
EAGLE T8425 SX Berm, 4 ft x 8 ft x 8 In, Black | AG8DPB T84258"Black-
RFQ
EAGLE T8426 SX Berm, 5 ft x 10 ft x 1 ft, Black | AG8DPC T84261 ft.Black-
RFQ
EAGLE T8427 SX Berm, 6 ft x 6 ft x 1 ft, Black | AG8DPD T84271 ft.Black€1,516.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE T8432 SX Berm, 10 ft x 26 ft x 1 ft, Black
€4,328.11 /unit