Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE T8342 Drip Pad, 24 In L x 54 In W, Yellow | AG8DRU

EAGLE T8342 Drip Pad, 24 In L x 54 In W, Yellow

Item: AG8DRU Model: T8342Cross Ref: 45UY36
Limited Availability
€277.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrip Pad
ColorYellow
FinishPVC Coated
Length24"
MaterialFabric
Spill Capacity3 gal.
Weight9 lbs.
Width54"
Components Included(1) Pad
Drip Pillow ColorYellow
Fluids AbsorbedFuels, Hydrocarbons
Outside Dimensions54" L x 24" W x 3" H
Pad ColorYellow
Product TypeDrip Pad
Spill Capacity, Gal.3 gal.

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)60.96
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelSpill CapacityColorMaterialFinishPrice
EAGLE T8340 Drip Pad, 22 In L x 22 In W, Yellow | AG8DRR T83401 gal.YellowFabricPVC Coated€142.00
EAGLE T8341 Drip Pad, 24 In L x 36 In W, Yellow | AG8DRT T83412 gal.YellowFabricPVC Coated€164.10
EAGLE T8343 Drip Pad, 38 In L x 42 In W, Yellow | AG8DRV T83434 gal.YellowFabricPVC Coated€295.32
EAGLE T8360 Off Road Drip Pad, 3 ft L x 3 ft W, Yellow | AG8DRW T83604 gal.YellowFabricPVC Coated€316.91
EAGLE T8361 Off Road Drip Pad, 3 ft L x 6 ft W, Yellow | AG8DRX T836110 gal.YellowFabricPVC Coated€323.87
EAGLE T8362 Off Road Drip Pad, 4 ft L x 4 ft W, Yellow | AG8DRY T83628 gal.YellowFabricPVC Coated€486.03
EAGLE T8363 Off Road Drip Pad, 4 ft L x 5 ft W, Yellow | AG8DRZ T836312 gal.YellowFabricPVC Coated€497.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE T8342 Drip Pad, 24 In L x 54 In W, Yellow
€277.44 /unit