EAGLE PEST62 Pesticide Safety Storage Cabinet, 60 Gallon, Green, Two Door, Manual Close | AG8DDX

EAGLE PEST62 Pesticide Safety Storage Cabinet, 60 Gallon, Green, Two Door, Manual Close

Item: AG8DDX Model: PEST62
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPesticide Safety Cabinet
Adjustable Shelves1911
Capacity60 gal.
ColorGreen
Depth31 1/4"
Door TypeManual
FinishGalvanized
Height65"
MaterialSteel
Number Of Doors2
Number Of Shelves2
Weight342 lbs.
Width31 1/4"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelExterior DepthExterior HeightDoor Closure TypeExterior WidthFinishCapacityDepthHeightPrice
EAGLE PEST-P04 Poly Pesticide Safety Storage Cabinet, 4 Gallon, Green, One Door, Manual Close | AG8DDV PEST-P04-----4 gal.18"22"-
RFQ
EAGLE PEST2610 Pesticide Safety Storage Cabinet, 55 Gallon, Green, Two Door, Self Close | AG8DDW PEST2610----Galvanized55 gal.31 1/4"65"-
RFQ
EAGLE PEST6010 Pesticide Safety Storage Cabinet, 60 Gallon, Green, Two Door, Self Close | AG8DDY PEST6010----Galvanized60 gal.31 1/4"65"-
RFQ
EAGLE PEST1923X Pesticide Safety Cabinet, 24 Gallon | CE6ZRL PEST1923X---------
RFQ
EAGLE PEST1928X Pesticide Safety Cabinet, 55 Gallon, Two Door Manual | CE6ZRM PEST1928X---------
RFQ
EAGLE PEST1955X Pesticide Safety Cabinet, 110 Gallon, Two Door Manual | CE6ZRN PEST1955X---------
RFQ
EAGLE PEST24X Pesticide Safety Cabinet | CE6ZRP PEST24X18"35"Self-Closing-High Gloss Powder---€1,388.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE PEST62 Pesticide Safety Storage Cabinet, 60 Gallon, Green, Two Door, Manual Close