Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE 70477401 V-Belt, Pj, 2Pj314, 2 Ribs, 12.3 Inch Outside Length, 3/16 Inch Top Width, 1/8 Inch Thick | CP4AKK

EAGLE 70477401 V-Belt, Pj, 2Pj314, 2 Ribs, 12.3 Inch Outside Length, 3/16 Inch Top Width, 1/8 Inch Thick

Item: CP4AKK Model: 70477401Cross Ref: 60GK87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Industry Number2PJ314
Number Of Ribs2
Outside Length12.3"
Thickness1/8"
Top Width0.188"
V-belt SectionPJ

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of RibsOutside LengthTop WidthIndustry NumberThicknessV-belt SectionPrice
EAGLE 70477101 V-Belt, Pj, 2Pj246, 2 Ribs, 9.7 Inch Outside Length, 3/16 Inch Top Width, 1/8 Inch Thick | CP4AKE 7047710129.7"0.188"2PJ2461/8"PJ-
RFQ
EAGLE 70474201 V-Belt, Pj, 2Pj256, 2 Ribs, 10.1 Inch Outside Length, 3/16 Inch Top Width, 1/8 Inch Thick | CP4AKF 70474201210.1"0.188"2PJ2561/8"PJ-
RFQ
EAGLE 70484401 V-Belt, Pj, 2Pj263, 2 Ribs, 10.3 Inch Outside Length, 3/16 Inch Top Width, 1/8 Inch Thick | CP4AKG 70484401210.3"0.188"2PJ2631/8"PJ-
RFQ
EAGLE 70484801 V-Belt, Pj, 2Pj265, 2 Ribs, 10.4 Inch Outside Length, 3/16 Inch Top Width, 1/8 Inch Thick | CP4AKH 70484801210 2/5"0.188"2PJ2651/8"PJ-
RFQ
EAGLE 70474901 V-Belt, Pj, 2Pj286, 2 Ribs, 11.3 Inch Outside Length, 3/16 Inch Top Width, 1/8 Inch Thick | CP4AKJ 70474901211.3"0.188"2PJ2861/8"PJ-
RFQ
EAGLE 70490001 V-Belt, Pj, 2Pj326, 2 Ribs, 12.8 Inch Outside Length, 3/16 Inch Top Width, 1/8 Inch Thick | CP4AKL 70490001212 4/5"0.188"2PJ3261/8"PJ-
RFQ
EAGLE 70477001 V-Belt, Pj, 2Pj336, 2 Ribs, 13.2 Inch Outside Length, 3/16 Inch Top Width, 1/8 Inch Thick | CP4AKM 70477001213 1/5"0.188"2PJ3361/8"PJ-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 70477401 V-Belt, Pj, 2Pj314, 2 Ribs, 12.3 Inch Outside Length, 3/16 Inch Top Width, 1/8 Inch Thick
€4.94 /unit