EAGLE 1967G Self Closing Kit 2 Inch H Steel 6 Inch Width | AA7HRG 15Y993

EAGLE 1967G Self Closing Kit 2 Inch H Steel 6 Inch Width

Item: AA7HRG Model: 1967GCross Ref: 15Y993
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Close Adapter Kit
Height2"
MaterialSteel
Width6"

Shipping Info:

Ship weight (kg) 2.99
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)60.96
HS code8302603000
Country of OriginUS

Product Variants

ProductModelMaterialHeightDepthPrice
EAGLE 1912G Self Closing Kit 2 Inch H 6 Inch Width Steel | AA7HRF 15Y992 1912GSteel2"--
RFQ
EAGLE 1978G Self Closing Kit Steel 2 Inch H 6 Inch Width | AA7HRH 15Y994 1978GSteel2"--
RFQ
EAGLE 1979G Self Closing Kit 2 Inch H 6 Inch Width | AA7HRJ 15Y995 1979GSteel2"--
RFQ
EAGLE 1966G Self Close Adapter Kit Steel 6 Inch Width | AE6CRM 5PW16 1966GSteel2"16 1/2"-
RFQ
EAGLE 1968G Self Close Adapter Kit for 60 Gallon, Safety Cabinet, Manual Close, Single Door | AG8DDZ 1968GSteel---
RFQ
EAGLE 1993G Self Close Adapter Kit for 48 Gallon, Safety Cabinet, Single Door | AG8DEA 1993GSteel---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1967G Self Closing Kit 2 Inch H Steel 6 Inch Width