EAGLE 1932 Flammable Safety Cabinet 30 Gallon Yellow | AD2XKY 3W208

EAGLE 1932 Hazardous Storage Cabinet, Two Manually Closing Doors

Item: AD2XKY Model: 1932Cross Ref: 3W208
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Safe Cabinet
Capacity30 gal.
ColorYellow
Depth18"
Door Opening Height38 19/25"
Door Opening Width39.837"
Door TypeManual Closing
FinishHigh Gloss Powder Coat
Height44"
MaterialSteel
Number Of Doors2
Number Of Shelves1
Safety Cabinet ApplicationFlammable Cabinet
Safety Cabinet TypeStandard
Sump Capacity5 gal.
Width43"

Shipping Info:

Ship weight (kg) 102.97
Ship height (cm)125.73
Ship length (cm)113.03
Ship width (cm)58.42
HS code9403200030
Country of OriginUS

Product Details:

Eagle 1932 hazardous storage cabinet is suitable for storing flammable and combustible liquids to reduce the risk of fire hazards.

Features:

  • The cabinet's sides, top, bottom and doors are double-walled with 1-1/2 inch air space between walls to provide fire resistance and eliminate gaps or hot spots.
  • It includes two vents (each with 2 inches of threaded fittings, fire baffle and cap) and has adjustable galvanised steel shelves to hold a maximum load of 350 lb (per shelf).
  • It is made of 18-gauge galvanised steel that offers resistance to rust, dents and certain chemicals and has yellow powder-coated finish to resist wear.
  • It includes a grounding connector, four adjustable self-levelling feet and a trilingual warning label.

Standards and Approvals:

  • OSHA
  • NFPA
  • FM

Frequently Asked Questions:

Q. How do flammable cabinets prevent unauthorised access?

A. Flammable safety cabinets feature manual closing doors (open up to 180 degrees) with a three-point locking system to offer maximum protection during fire hazards and prevent unauthorised access.

Q. Will this cabinet give off a strong odour if opened after a long time?

A. Eagle 1932 flammable cabinet features high and low vent connections to allow proper ventilation and prevent the cabinet from giving off strong chemical odours.

Q. What type of handle does this cabinet have?

A. This cabinet is equipped with a recessed pull handle to provide a comfortable grip for opening the door, preventing the infiltration of contaminants.

Product Variants

ProductModelColorNumber Of ShelvesFinishHeightDepthDoor Opening WidthSump CapacityDoor Opening HeightPrice
EAGLE 3010 RED Flammable Safety Cabinet 30 Gallon Red | AD8AUA 4HPP3 3010 REDRed1High Gloss Powder Coat44"18"39.837"5 gal.38 19/25"-
RFQ
EAGLE 4510 GRAY Flammable Safety Cabinet 45 Gallon Gray | AD8AUD 4HPP6 4510 GRAYGray2High Gloss Powder Coat65"18"39.837"5 gal.59 19/25"-
RFQ
EAGLE 4510 RED Flammable Safety Cabinet 45 Gallon Red | AD8AUE 4HPP7 4510 REDRed2High Gloss Powder Coat65"18"39.837"5 gal.59 19/25"-
RFQ
EAGLE 1924 BEIGE Flammable Safety Cabinet 12 Gallon Beige | AD8AUG 4HPR1 1924 BEIGEBeige1Galvanized35"18"19.833"2.6 gal.29 3/4"-
RFQ
EAGLE 1924 GRAY Flammable Safety Cabinet 12 Gallon Gray | AD8AUH 4HPR2 1924 GRAYGray1Galvanized35"18"19.833"2.6 gal.29 3/4"-
RFQ
EAGLE 1924 RED Flammable Safety Cabinet 12 Gallon Red | AD8AUJ 4HPR3 1924 REDRed1Galvanized35"18"19.833"7.5 gal.29 3/4"-
RFQ
EAGLE 1924 WHITE Flammable Safety Cabinet 12 Gallon White | AD8AUK 4HPR4 1924 WHITEWhite1Galvanized35"18"19.833"2.6 gal.29 3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1932 Hazardous Storage Cabinet, Two Manually Closing Doors