Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE 1738-72 8 In Bumper Post Sleeve 72 In High - Yellow | AG8EBH

EAGLE 1738-72 Bollard Cover, 8 Inch dia, Round, Yellow

Item: AG8EBH Model: 1738-72Cross Ref: 3JJC2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€130.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPost Sleeve
ColorYellow
Inside Dia.8 7/8"
MaterialHDPE
Outside Dia.10"
Overall Height72"
Weight15 lbs.
Compatible Bollard Diameter8"
Compatible Bollard ShapeRound
Display Qty1
Exterior Dimensions10" x 72"
Inside Diameter8 7/8"
Manufacturer Warranty Length1 yr.
Maximum Usable Height72"
Mounting StyleSlide On
Outside Diameter10"
Reflective StripingNot Included
Resistance PropertiesChemical Resistant, Crack Resistant, Fade Resistant, Impact Resistant, Rust Resistant, UV Resistant
TextureRibbed
Wall Thickness0.18"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)182.88
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ColorPrice
EAGLE 1732 4 In Bumper Post Sleeve - Yellow | AG8EAA 17325 3/4"4 3/4"Yellow-
RFQ
EAGLE 1732W 4 In Bumper Post Sleeve - White | AG8EAB 1732W5 3/4"4 3/4"White-
RFQ
EAGLE 1732R 4 In Bumper Post Sleeve - Red | AG8EAC 1732R5 3/4"4 3/4"Red-
RFQ
EAGLE 1732BR 4 In Bumper Post Sleeve - Brown | AG8EAD 1732BR5 3/4"4 3/4"Brown-
RFQ
EAGLE 1732GN 4 In Bumper Post Sleeve - Green | AG8EAE 1732GN5 3/4"4 3/4"Green-
RFQ
EAGLE 1732OR 4 In Bumper Post Sleeve - Orange | AG8EAF 1732OR5 3/4"4 3/4"Orange-
RFQ
EAGLE 1732LM 4 In Bumper Post Sleeve - Lime | AG8EAG 1732LM5 3/4"4 3/4"Lime-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1738-72 Bollard Cover, 8 Inch dia, Round, Yellow
€130.63 /unit