EAGLE 1724-8 Column Protector for 8 In Column, 24 In High - Yellow | AG8DZR 32NC64

EAGLE 1724-8 Column Protector for 8 In Column, 24 In High - Yellow

Item: AG8DZR Model: 1724-8Cross Ref: 32NC64
Limited Availability
€207.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemColumn Protector
ColorYellow
MaterialHDPE
Overall Height24"
Overall Width24"
Compatible Column Diameter8"
Fits Column Size8"
Includes(2) Black Nylon Straps
Interior Dimensions8''
Maximum Compatible Column Width8"
Minimum Compatible Column Length24"
Minimum Compatible Column Width8"
Overall Thickness8"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)60.96
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelOverall HeightColorOverall WidthInside DimensionsMaterialFits Column ShapeInstallation MethodPrice
EAGLE 1706LM Column Protector For 6 Inch Column Green | AF4HMV 8XAZ4 1706LM42"Green24"6" x 6"HDPERound Or Square(2) Halves- Strap Together€406.64
EAGLE 1706OR Column Protector For 6 Inch Column Orange | AF4WXG 9NKW0 1706OR42"Orange24"6" x 6"HDPERound Or Square(2) Halves- Strap Together€406.64
EAGLE 1704 Column Protectors, 33cm x 61cm x 106.7cm Size | AG8DYZ 5AB22 170442"Yellow13"4" to 6"HDPERound Or Square-€169.65
EAGLE 1706 Column Protectors, 61cm x 61cm x 106.7cm Size | AG8DZA 170642"Yellow24"6''HDPERound Or Square-€327.88
EAGLE 1708 Column Protectors, 61cm x 61cm x 106.7cm Size | AG8DZB 170842"Yellow24"8''HDPERound Or Square-€352.56
EAGLE 1708LM 8 In Column Protector 42 In High, Lime | AG8DZC 9RC39 1708LM42"Lime24"8''HDPERound Or Square-€448.69
EAGLE 1708OR 8 In Column Protector 42 In High, Orange | AG8DZD 8DFZ7 1708OR42"Orange24"8''HDPERound Or Square-€448.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1724-8 Column Protector for 8 In Column, 24 In High - Yellow
€207.97 /unit