EAGLE 1645ND Spill Pallet Without Drain 66 Gallon 4 Drum | AC6NJM 35U075

EAGLE 1645ND Drum Spill Containment Pallet, HDPE Construction, 66 gal

Item: AC6NJM Model: 1645NDCross Ref: 35U075
In Stock

Get it by Friday, Jun 13

€696.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Spill Containment Pallet
ColorBlack, Yellow
Height8"
Length51 1/2"
Load Capacity8000 lbs.
Width51 1/2"
CompositionPolyethylene
Dimensions51 1/2" x 51 1/2" x 8"
DrainNo
Exterior Dimensions51 1/4" x 51 1/4" x 8"
For Number Of 55 Gal. Drums4
For Number Of Ibc0
For Use With Standard ForkYes
Fork Pocket (2in X 7in)Yes
Forklift Pockets4-Way
Grate ColorBlack
IncludesRemovable Grating
Includes DrainNo
Includes Overflow BladderNo
Indoor/outdoor UseIndoor
InlineNo
Low ProfileNo
Manufacturer Warranty1 yr.
MaterialHDPE
Modular TypeNonmodular
No. Of Drums4
Opening TypeNo Doors
Pallet ColorYellow
Pallet MaterialPolyethylene
Product TypeLow Profile Spill Pallet
Recycled Content (%)No Recycled Content
Standard Logoepa.png, spcc.png
StandardsEPA 40 CFR 264.175, SPCC
Sump Capacity66 gal.
Sump Connection CapabilityNo
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)22.86
Ship length (cm)134.62
Ship width (cm)134.62
HS code3926909980
Country of OriginUS

Product Details:

Eagle 1645ND drum spill containment pallet is used in industrial and chemical facilities where the storage of drums containing hazardous materials is common. This spill containment pallet is employed to prevent and manage spills, leaks and potential environmental contamination.

Features:

  • Eagle 1645ND drum spill containment pallet features a low-profile design, facilitating easy loading and unloading of drums.
  • This drum spill containment pallet has a remarkable load capacity of 8000 lb, ensuring robust support for multiple drums.
  • It comes with four-way forklift pockets, enabling versatile and efficient transportation within the facility.
  • This drum spill containment pallet offers a spill capacity of 66 gallons, effectively containing and managing potential liquid spills.
  • It is equipped with removable grating for convenient maintenance and cleaning, ensuring the pallet remains in optimal condition.
  • This low-profile spill pallet supports compliance with EPA 40 CFR 264.175 and SPCC standards, meeting regulatory requirements.
  • The non-modular design and sturdy polyethylene construction make it a durable and reliable solution for spill containment needs in industrial settings.

Compatible Accessories:

  • Eagle 1689 Spill Pallet Ramp: This ramp simplifies the loading and unloading of drums onto the spill containment pallet, enhancing efficiency and safety in industrial settings.

Standards and Approvals:

  • EPA
  • SPCC
  • OSHA

Frequently Asked Questions:

Q. What is the capacity of this Eagle 1645ND pallet?

A. It has a sump capacity of 66 gallons.

Q. Does this pallet have a forklift pocket?

A. Yes, this unit has a 4-way forklift pocket.

Q. What is a forklift pocket?

A. A forklift pocket is an opening at the base where forklifts are inserted to secure, balance and lift the containers. It is useful in relocating the unit.

Product Variants

ProductModelLoad CapacitySpill CapacityHeightColorMaterialNumber Of DrumsCapacityPrice
EAGLE 1620B Spill Pallet With Drain 66 Gallon 2 Drum | AC6NHR 35U056 1620B4000 lbs.66 gal.13 3/4"BlackPolyethylene2-€548.89
EAGLE 1620BND Spill Pallet Without Drain 66 Gallon 2 Drum | AC6NHT 35U057 1620BND4000 lbs.66 gal.13 3/4"BlackPolyethylene2-€501.41
EAGLE 1620ND Spill Pallet Without Drain 66 Gallon 2 Drum | AC6NHU 35U058 1620ND4000 lbs.66 gal.13 3/4"Black, YellowPolyethylene2-€523.07
EAGLE 1640 Spill Pallet With Drain 132 Gallon 4 Drum | AC6NJF 35U069 16408000 lbs.132 gal.13 3/4"Black, YellowPolyethylene4-€886.63
EAGLE 1640B Spill Pallet With Drain 132 Gallon 4 Drum | AC6NJG 35U070 1640B8000 lbs.132 gal.13 3/4"BlackPolyethylene4-€833.94
EAGLE 1640BND Spill Pallet Without Drain 132 Gallon 4 Drum | AC6NJH 35U071 1640BND8000 lbs.132 gal.13 3/4"BlackPolyethylene4-€839.56
EAGLE 1640ND Spill Pallet Without Drain 132 Gallon 4 Drum | AC6NJJ 35U072 1640ND8000 lbs.132 gal.13 3/4"Black, YellowPolyethylene4-€834.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1645ND Drum Spill Containment Pallet, HDPE Construction, 66 gal
€696.93 /unit