EAGLE 1509 Lab Can,, 1 Gallon, Poly - Yellow | AG8DGY

EAGLE 1509 Type I Safety Can, 1 gal. Capacity, Polyethylene, Yellow, Used For Diesel

Item: AG8DGY Model: 1509
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemType I Safety Can
Can TypeType I
Capacity1 gal.
ColorYellow
Faucet TypeTop Mounted
Flame ArrestorNo
Gauge24 ga.
Handle TypeFixed
Height13"
MaterialPolyethylene
Spout TypeWithout Spout
Used ForDiesel
Width6"

Shipping Info:

Ship height (cm)33.02
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeFlame ArrestorHandle TypePrice
EAGLE 1417 Type I Faucet Safety Can 5 Gallon Red | AA7HRQ 15Z002 1417Type IRed5 gal.SteelBottom MountedYesFixed€388.56
EAGLE 1511 Type I Safety Can 1 Gallon Red 13 Inch Height | AB9BWL 2AZ90 1511Type IRed1 gal.PolyethyleneTop MountedNoFixed-
RFQ
EAGLE 1301 Type I Stainless Steel Lab Can, 3.8L Capacity, 10.8cm x 20.4cm Size | AC3TUK 2W905 1301Type ISilver1 gal.Stainless SteelTop MountedNoFixed€259.57
EAGLE 1327 Type I Stainless Steel Faucet Can, 19L Capacity, 28.6cm x 28.6cm Size | AD2DUA 3NKN4 1327Type ISilver5 gal.Stainless SteelBottom MountedYesFixed€1,016.09
EAGLE 1513 Type I Safety Can 1 Gallon White | AD2DUE 3NKN8 1513Type IWhite1 gal.PolyethyleneTop MountedYesFixed-
RFQ
EAGLE 1508 Lab Can,, 1/2 Gallon, Poly - Yellow | AG8DGX 1508Type IYellow2 gal.PolyethyleneTop MountedNoFixed-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1509 Type I Safety Can, 1 gal. Capacity, Polyethylene, Yellow, Used For Diesel