Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE TOOL US EX18736 Flexible Extension 36 Inch Length | AF6RAC 20FR75

EAGLE TOOL US EX18736 Flexible Extension 36 Inch Length

Item: AF6RAC Model: EX18736Cross Ref: 20FR75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Extension
Length36"
Shank Dia.0.188"
Angled HeadStraight
Extension Shank Diameter3/16"
Extension Shank TypeStraight with Three Flats
Extension TypeCable
Flexible ShankNo
For Drill Bit TypeExtended Drills
For Drill Diameter1/4", 3/8", 1/2", 9/16"
For Drill Shank Diameter3/16"
For Drill Shank TypeHex
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Number Of Pieces1
Overall Length36"

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)5.08
Ship length (cm)104.14
Ship width (cm)5.08
HS code8207906000
Country of OriginUS

Product Variants

ProductModelMPNPrice
EAGLE TOOL US EX18754 Flexible Extension 54 Inch Length | AF6RAD 20FR76 EX18754EX18754€25.41
RFQ
EAGLE TOOL US EX25036 Flexible Extension 36 Inch Length | AF6RAE 20FR77 EX25036EX25036€25.37
EAGLE TOOL US EX25054 Flexible Extension 54 Inch Length | AF6RAF 20FR78 EX25054EX25054€26.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE TOOL US EX18736 Flexible Extension 36 Inch Length
€26.03 /unit