Flat Shipping

Flat Shipping at €24.99 + VAT

MANCOMM 31P-617-02 Safety Poster, 21 X 27 Inch Nominal Sign Size, Caveman Safety Posters, Clear Film Laminate | CT2EBE

MANCOMM 31P-617-02 Safety Poster, 21 X 27 Inch Nominal Sign Size, Caveman Safety Posters, Clear Film Laminate

Item: CT2EBE Model: 31P-617-02Cross Ref: 52TE64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Poster
FinishGloss
Height21"
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoorIndoor Only
MaterialPaper
Maximum Service Temperature180°F
Mesh / SolidSolid
Mfr. SeriesCaveman Safety Posters Series
Minimum Service Temperature-65°F
Number Of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
ReflectiveNo
Safety Banner LegendCaveman - Slippery Surfaces
ShapeHorizontal Rectangle
Thickness0.005"
Uv ResistantNo
Width27"
Write On SurfaceNo
Indoor/outdoor UsageIndoor Only
Product TypeSafety Poster
SeriesCaveman Safety Posters

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightThicknessSafety Banner LegendMaterialFinishShapeIndoor/outdoorIncludes FramePrice
MANCOMM 31P-617-01 Safety Poster, 12 X 16 Inch Nominal Sign Size, Caveman Safety Posters, Clear Film Laminate | CT2DZH 31P-617-0112"0.01"Caveman Confined SpacesPaperGlossHorizontal RectangleIndoor OnlyNo€27.32
MANCOMM 31P-211-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Safety Tales, Clear Film Laminate, English | CT2EAZ 31P-211-0212"0.01"Dwarves - Confined SpacesPaperGlossHorizontal RectangleIndoor OnlyNo€8.95
MANCOMM 31P-211-01 Safety Poster, 21 X 27 Inch Nominal Sign Size, Safety Tales, Clear Film Laminate, English | CT2ECV 31P-211-0121"0.005"Dwarves - Confined SpacesPaperGlossHorizontal RectangleIndoor OnlyNo€27.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MANCOMM 31P-617-02 Safety Poster, 21 X 27 Inch Nominal Sign Size, Caveman Safety Posters, Clear Film Laminate
€9.11 /unit