Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE TOOL US ESP75018 Flexible Drill Bit 3/4 Inch Diameter x 18 Inch Length | AF6QYD 20FR30

EAGLE TOOL US ESP75018 Flexible Drill Bit 3/4 Inch Diameter x 18 Inch Length

Item: AF6QYD Model: ESP75018Cross Ref: 20FR30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Drill Bit
ApplicationWood
Cable Bit Point TypeScrew Point
Cutting DirectionRight Hand
Cutting EdgeScrew Point
Diameter3/4"
Drill Bit MaterialCarbon Steel
FeaturesSelf-Feeding
Flute TypeSpiral
For Use WithWood
Length18"
Max. Drilling Depth16"
Overall Length18"
Primary Material ApplicationWood
Shank Dia.1/4"
Shank Hex Size3/16"
System Of MeasurementFractional Inch
Decimal Equivalent0.75
Drill Bit GroupingIndividual
Drill Bit Size3/4"
Finish - MachiningPowder Coated
For Tool TypeRotary Drill
Material - MachiningCarbon Steel
Maximum Drilling Depth16"
Measurement SystemFractional Inch
SeriesESP Series
Shank Diameter1/4"
Shank Type - MachiningStraight with Three Flats

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)55.88
Ship width (cm)5.08
HS code8207906000
Country of OriginUS

Product Variants

ProductModelOverall LengthCable Bit Point TypeCutting EdgePrimary Material ApplicationMax. Drilling DepthShank Hex SizeDrill Bit MaterialCutting DirectionPrice
EAGLE TOOL US ESP37518 Flexible Drill Bit 3/8 Inch Diameter x 18 Inch Length | AF6QXT 20FR20 ESP3751818"Screw PointScrew PointWood16"3/16"Carbon SteelRight Hand€34.76
EAGLE TOOL US ESP37524 Flexible Drill Bit 3/8 Inch Diameter x 24 Inch Length | AF6QXU 20FR21 ESP3752424"Screw PointScrew PointWood22"3/16"Carbon SteelRight Hand€34.91
EAGLE TOOL US ESP37536 Flexible Drill Bit 3/8 Inch Diameter x 36 Inch Length | AF6QXV 20FR22 ESP3753636"SerratedScrew PointWood34"3/16"Carbon SteelRight Hand€36.40
EAGLE TOOL US ESP37554 Flexible Drill Bit 3/8 Inch Diameter x 54 Inch Length | AF6QXW 20FR23 ESP3755454"MasonryScrew PointWood52"Not ApplicableCarbon SteelRight Hand€38.53
EAGLE TOOL US ESP37572 Flexible Drill Bit 3/8 Inch Diameter x 72 Inch Length | AF6QXX 20FR24 ESP3757272"Screw PointScrew PointWood70"3/16"Carbon SteelRight Hand€39.48
RFQ
EAGLE TOOL US ESP56218 Flexible Drill Bit 9/16 Inch Diameter x 18 Inch Length | AF6QXY 20FR25 ESP5621818"Split PointScrew PointWood16"3/16"Carbon SteelRight Hand€36.51
EAGLE TOOL US ESP56224 Flexible Drill Bit 9/16 Inch Diameter x 24 Inch Length | AF6QXZ 20FR26 ESP5622424"SerratedScrew PointWood22"3/16"Carbon SteelRight Hand€39.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE TOOL US ESP75018 Flexible Drill Bit 3/4 Inch Diameter x 18 Inch Length
€51.54 /unit