Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE TOOL US ESP56224 Flexible Drill Bit 9/16 Inch Diameter x 24 Inch Length | AF6QXZ 20FR26

EAGLE TOOL US ESP56224 Flexible Drill Bit 9/16 Inch Diameter x 24 Inch Length

Item: AF6QXZ Model: ESP56224Cross Ref: 20FR26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Drill Bit
ApplicationWood
Cable Bit Point TypeSerrated
Cutting DirectionRight Hand
Cutting EdgeScrew Point
Diameter0.562"
Drill Bit MaterialCarbon Steel
FeaturesSelf-Feeding
Flute TypeSpiral
For Use WithWood
Length24"
Max. Drilling Depth22"
Overall Length24"
Primary Material ApplicationWood
Shank Dia.0.188"
Shank Hex Size3/16"
System Of MeasurementFractional Inch
Decimal Equivalent0.563
Drill Bit GroupingIndividual
Drill Bit Size9/16"
Finish - MachiningPowder Coated
For Tool TypeRotary Drill
Material - MachiningCarbon Steel
Maximum Drilling Depth22"
Measurement SystemFractional Inch
SeriesESP Series
Shank Diameter3/16"
Shank Type - MachiningStraight with Three Flats

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)5.08
Ship length (cm)71.12
Ship width (cm)5.08
HS code8207906000
Country of OriginUS

Product Variants

ProductModelOverall LengthCable Bit Point TypeCutting EdgePrimary Material ApplicationMax. Drilling DepthShank Hex SizeDrill Bit MaterialCutting DirectionPrice
EAGLE TOOL US ESP37518 Flexible Drill Bit 3/8 Inch Diameter x 18 Inch Length | AF6QXT 20FR20 ESP3751818"Screw PointScrew PointWood16"3/16"Carbon SteelRight Hand€34.76
EAGLE TOOL US ESP37524 Flexible Drill Bit 3/8 Inch Diameter x 24 Inch Length | AF6QXU 20FR21 ESP3752424"Screw PointScrew PointWood22"3/16"Carbon SteelRight Hand€34.91
EAGLE TOOL US ESP37536 Flexible Drill Bit 3/8 Inch Diameter x 36 Inch Length | AF6QXV 20FR22 ESP3753636"SerratedScrew PointWood34"3/16"Carbon SteelRight Hand€36.40
EAGLE TOOL US ESP37554 Flexible Drill Bit 3/8 Inch Diameter x 54 Inch Length | AF6QXW 20FR23 ESP3755454"MasonryScrew PointWood52"Not ApplicableCarbon SteelRight Hand€38.53
EAGLE TOOL US ESP37572 Flexible Drill Bit 3/8 Inch Diameter x 72 Inch Length | AF6QXX 20FR24 ESP3757272"Screw PointScrew PointWood70"3/16"Carbon SteelRight Hand€39.48
RFQ
EAGLE TOOL US ESP56218 Flexible Drill Bit 9/16 Inch Diameter x 18 Inch Length | AF6QXY 20FR25 ESP5621818"Split PointScrew PointWood16"3/16"Carbon SteelRight Hand€36.51
EAGLE TOOL US ESP56236 Flexible Drill Bit 9/16 Inch Diameter x 36 Inch Length | AF6QYA 20FR27 ESP5623636"Auger StyleScrew PointWood34"3/16"Carbon SteelRight Hand€38.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE TOOL US ESP56224 Flexible Drill Bit 9/16 Inch Diameter x 24 Inch Length
€40.73 /unit