Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE TOOL US EC25072 Split Cable Bit 1/4 Inch Diameter 72 Inch Length | AG3ETK 33GM50

EAGLE TOOL US EC25072 Split Cable Bit 1/4 Inch Diameter 72 Inch Length

Item: AG3ETK Model: EC25072Cross Ref: 33GM50
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€43.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Bit
ApplicationWood
Cable Bit Point TypeSerrated
Cutting DirectionRight Hand
Cutting EdgeSplit Point
Diameter1/4"
Drill Bit MaterialCarbon Steel
FeaturesClean Cutting, Flexible
Flute TypeSpiral
For Use WithWood
Length72"
Max. Drilling Depth22"
Overall Length72"
Primary Material ApplicationWood
Shank Dia.0.188"
Shank Hex Size3/16"
System Of MeasurementFractional Inch
Decimal Equivalent0.25
Drill Bit GroupingIndividual
Drill Bit Size1/4"
Finish - MachiningPowder Coated
For Tool TypeRotary Drill
Material - MachiningCarbon Steel
Maximum Drilling Depth22"
Measurement SystemFractional Inch
SeriesEC Series
Shank Diameter3/16"
Shank Type - MachiningStraight with Three Flats

Shipping Info:

Ship weight (kg) 0.2448
Ship height (cm)5.08
Ship length (cm)193.04
Ship width (cm)5.08
HS code8207906000
Country of OriginUS

Product Variants

ProductModelCable Bit Point TypeOverall LengthMax. Drilling DepthCutting EdgeCutting DirectionPrimary Material ApplicationFlute TypeShank Hex SizePrice
EAGLE TOOL US EC25018 Split Cable Bit 1/4 Inch Diameter 18 Inch Length | AG3ETF 33GM46 EC25018Serrated18"18"Split PointRight HandWoodSpiral3/16"€33.68
EAGLE TOOL US EC25024 Split Cable Bit 1/4 Inch Diameter 24 Inch Length | AG3ETG 33GM47 EC25024Masonry24"24"Split PointRight HandWoodSpiral3/16"€35.28
EAGLE TOOL US EC25036 Split Cable Bit 1/4 Inch Diameter 36 Inch Length | AG3ETH 33GM48 EC25036Masonry36"36"Split PointRight HandWoodSpiral3/16"€33.86
EAGLE TOOL US EC25054 Split Cable Bit 1/4 Inch Diameter 54 Inch Length | AG3ETJ 33GM49 EC25054Serrated54"54"Split PointRight HandWoodSpiral3/16"€36.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE TOOL US EC25072 Split Cable Bit 1/4 Inch Diameter 72 Inch Length
€43.91 /unit